Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Stainless Steel Ruler
SCI_ED

Catalog No. p-7146832 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
0 to 100 cm
0 to 30 cm
0 to 60 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S88347 0 to 30 cm
S88348 0 to 60 cm
S88349 0 to 100 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S88347 Supplier Eisco™ Supplier No. PH0072A
Only null left
Add to Cart
Add to Cart

This Stainless Steel Ruler is stamped with mm and cm increments.

  • Durable, dual-sided stainless steel ruler.
  • Features a conversion table for converting inches to milimeters.
  • 1 mm thick.
  • Hole on one end facilitates easy storage on a hook when not in use.

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Product Type Ruler
Grade K to Undergraduate
For Use With (Application) Measuring
Length (English) 0 to 11.8 in.
Length (Metric) 0 to 30 cm
Scale Type Metric
Weight (English) 0.06 oz.
Weight (Metric) 1.7 g
Material Stainless Steel
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.