Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Stainless Steel Shaking Tray

Catalog No. 14278052 Shop All Eppendorf North America Products
Change view
Click to view available options
Dimensions (L x W):
457.2 x 762 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
14-278-052 457.2 x 762 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-278-052 Supplier Eppendorf™ Supplier No. M12829915
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use these trays with Innova™ 44/44R stackable incubator shakers. New Brunswick Scientific™ Stainless Steel Shaking Trays are recommended for shaking full loads of flasks, 1L and larger, containing more than 20 % volume or with baffles.

  • Heavy-duty stainless steel shaking tray
  • 76 × 46cm
  • Universal platform
  • Not interchangeable with other 76 × 46 cm platforms
TRUSTED_SUSTAINABILITY

Specifications

Product Type Shaker
Dimensions (L x W) 457.2 x 762 mm
Length (Metric) 457.2 mm
Width (Metric) 762 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.