Learn More
Description
- Includes drain basket
- 1 x 2 in. tubular channels run left to right under work surface
- 1 x 2 in. hat channel connects tubular channels
- Rounded edges
- Shelves can be adjusted for preferred height
Specifications
Specifications
| Product Type | Stainless Steel Sink |
| Includes | drain basket |
| Shelf Type | Galvanized undershelf |
| Dimensions (D x W x H) | 30 x 60 x 35.75 in. |
| Style | Right side sink |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
