Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Stainless Steel Spoons

Catalog No. 14100179 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
0.5 mL, 2 mL
0.8 mL, 2.8 mL
1.8 mL, 5.0 mL
2.0 mL, 8.0 mL
Length (Metric):
15 cm
18 cm
25 cm
30 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric)
14-100-179 0.5 mL, 2 mL 15 cm
03-990-243 0.8 mL, 2.8 mL 18 cm
03-990-244 1.8 mL, 5.0 mL 25 cm
03-990-245 2.0 mL, 8.0 mL 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-100-179 Supplier Bel-Art™ Supplier No. F367300015
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Double-ended with two bowl sizes.

  • Made from 304 stainless-steel
  • Sampling spoons have solid, rounded shaft
  • Available in plain polished stainless-steel or coated with Fluo-Kem™ PTFE FEP

Specifications

Capacity (Metric) 0.5 mL, 2 mL
Color Brown
Product Type Spoon
Finish Fluo-Kem Teflon FEP coated
Material Stainless Steel
Length (Metric) 15 cm
Autoclavable Autoclavable
Shape Solid, Rounded Shaft
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.