Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp Scientifica™ Overhead Mixer Stirring Shaft, Stainless Steel
SDP

Catalog No. 11392182
Change view
Click to view available options
Length (Metric):
400 mm
450 mm
Diameter (Metric) Shaft:
7 mm
Includes:
Fixed blade
Floating blades
Folding blade
Propeller
Turbine
Turbo propeller
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Shaft Includes
11-392-182 400 mm 7 mm Propeller
11-392-181 400 mm 7 mm Fixed blade
11-392-179 400 mm 7 mm Floating blades
11-392-180 400 mm 7 mm Folding blade
11-392-184 450 mm 7 mm Turbine
11-392-185 450 mm 7 mm Turbo propeller
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 11-392-182 Supplier Velp Scientifica™ Supplier No. A00001307
Add to Cart
Add to Cart
This item is not returnable. View return policy

Accessorize your overhead mixer with this fixed-blade, stainless steel stirring shaft. Velp Scientifica™ Overhead Mixer Stirring Shaft, Stainless Steel is one of many stirring shaft options available to accommodate your stirring needs.

Velp Scientifica™ Stainless Steel Stirring Shaft comes in a variety of blades to meet your speed and viscosity needs.

  • Floating blades - The two blades that open as the speed rises generate an axial flow in the container, from the top towards the bottom. Particularly recommended for stirring in narrow-neck containers, e.g. flasks
  • Folding blade - The blade that automatically falls into line during rotation generates an axial flow in the container, from the top towards the bottom. Particularly recommended for stirring in narrow-neck containers.
  • Fixed blade - Generates an axial flow in the container, from the top towards the bottom. Employment: Use at medium-high speed for whirling light solids, for flocculations, mixing thickening agents, stirring sludge, etc.
  • Propeller - Generates an axial flow in the container with suction of the substance from the bottom towards the top and localized occurence of shearing forces.
  • Turbo propeller - Generates an axial flow in the container with suction of the substance from the top towards the bottom with low shearing forces. Limited danger of any contact of the blade with the walls of the product's container.
  • Turbine blade - Generates a radial flow with suction of the product from the top towards the bottom, with high turbulence and high shearing forces.

Specifications

Diameter (Metric) 60 mm Blade
Diameter (Metric) Shaft 7 mm
For Use With (Equipment) Overhead Stirrer
Includes Propeller
Length (Metric) 400 mm
Quantity 1 Each
Type Stirring Shaft
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.