Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Stainless Steel Support for Filtration Apparatus
GREENER_CHOICESDP

Catalog No. 31501096 Shop All Kemtech Products
Change view
Click to view available options
Diameter (Metric):
47 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
31-501-096 47 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 31-501-096 Supplier Synthware™ Supplier No. F100003A
Add to Cart
Add to Cart

For filtration of corrosive solutions, particulate removal from HPLC solvents, and filtration of analysis with solid phase extraction disk

Specifications

Color Clear
Material Borosilicate Glass
Quantity 1 Ea.
Type Support
Diameter (English) 1.85 in.
Diameter (Metric) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.