Learn More
Description
Stainless steel support clamp for lab tables. Hold support rods securely to any table edge up to 2.2 inches thick. The set screw allows for easy adjustments to hold support rods at various heights.
- Holds rods up to 0.5 inches in diameter
- Fits table edges up to 2.2 inches.
- Solid stainless steel, 0.6 pounds.
- Available with and without a support rod.
Specifications
Specifications
| Type | Adjustable Clamp |
| Material | Nickel-plated |
| Includes | Rod |
| Color | Silver |
| Jaw Type | Single Adjustment |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

