Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless Steel Wall Cabinet
GREENER_CHOICE

Catalog No. 06000575 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
36 in.
48 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-000-575 48 in.
06-000-574 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-000-575
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

  • Wall Cabinets come with two adjustable shelves and feature a flush bottom.
  • Made of Type #304 stainless steel with #4 finish.
  • Each wall cabinet includes a hanging rail.
  • Framed Glass Door Cabinets include tempered safety glass

Specifications

Hinge Side Left and Right
Includes Hanging Rail
Width (English) 48 in.
Width (Metric) 121.9 cm
Warranty 2 years
Height (Metric) 77.7 cm
Depth (Metric) 34.5 cm
No. of Shelves 2
No. of Doors 2
Depth (English) 13.6 in.
Door Type Framed Glass Doors
Height (English) 30.6 in.
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.