Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless Steel Wall Cabinet, Right Hinged
GREENER_CHOICE

Catalog No. 06000572 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
18 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-000-572 18 in.
06-000-573 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-000-572
Add to Cart
Add to Cart
Request a Quote

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

  • Wall Cabinets come with two adjustable shelves and feature a flush bottom.
  • Made of Type #304 stainless steel with #4 finish.
  • Each wall cabinet includes a hanging rail.
  • Framed Glass Door Cabinets include tempered safety glass

Specifications

Includes Hanging Rail
Width (English) 18 in.
Width (Metric) 45.7 cm
No. of Doors 1
No. of Shelves 2
Hinge Side Right
Warranty 2 years
Depth (English) 13.6 in.
Door Type Framed Glass Door
Height (English) 30.6 in.
Height (Metric) 77.7 cm
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.