Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Stainless-Steel Weight Set
SDPSCI_ED

Catalog No. S96417 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Weight (Metric):
1 to 100 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S96417 1 to 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96417 Supplier United Scientific Supplies Supplier No. AWSS09
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Each polished, stainless-steel weight is inscribed with its capacity.

Set contains nine weights ranging from 1 to 100g

  • One each of 1g, 5g, 10g, 50g, and 100g
  • Two each of 2g and 20g
  • Set of 1 to 500mg fractional weights
  • 5mg rider and forceps
  • Wooden storage box.

Specifications

Product Type Weight Set
Material Stainless Steel
Weight (Metric) 1 to 100 g
Includes Weight: 1g, 5g, 10g, 50g, 100g, 2 x 2g, 2 x 20g, plus a set of 1 to 500mg fractional weights, 5mg rider and forceps and Wooden storage box
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.