Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bal Supply Stainless Steel Wire Standard Taper Joint Clips

Catalog No. 13684148 Shop All Tip Industries Inc. Products
Change view
Click to view available options
Size:
10
12
14
19
24
29
45
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
13-684-148 10
13-684-149 12
13-684-150 14
13-684-151 19
13-684-152 24
13-684-153 29
13-684-154 45
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13-684-148 Supplier Bal Supply Supplier No. 203310
Add to Cart
Add to Cart

Available in sizes 10 to 45.

Securley holds joints with corrosion-free stainless steel spring wire.

Specifications

Type Clamp
Material Stainless Steel
For Use With (Application) Standard Taper Joints
Height (Metric) 8 mm
Length (Metric) 22 mm
Size 10
Width (Metric) 14 mm

For lab use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.