Learn More
Description
Securley holds joints with corrosion-free stainless steel spring wire.
Specifications
Specifications
| Type | Clamp |
| Material | Stainless Steel |
| For Use With (Application) | Standard Taper Joints |
| Height (Metric) | 11 mm |
| Length (Metric) | 25 mm |
| Size | 19 |
| Width (Metric) | 16 mm |
For lab use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.