Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Stamped Steel Heavy Support Stand with Rod
SDPSCI_ED

Catalog No. S139602 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Dimensions (L x W):
10.2 x 15.2 cm (4 x 6 in.)
12.7 x 20.3 cm (5 x 8 in.)
15.2 x 22.9 cm (6 x 9 in.)
15.2 x 27.9 cm (6 x 11 in.)
Diameter (English) Rod:
0.31 in.
0.38 in.
0.5 in.
Length (English) Rod:
18 in.
20 in.
24 in.
36 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Diameter (English) Rod Length (English) Rod
S139602 12.7 x 20.3 cm (5 x 8 in.) 0.38 in. 20 in.
S139601 10.2 x 15.2 cm (4 x 6 in.) 0.31 in. 18 in.
S139603 15.2 x 22.9 cm (6 x 9 in.) 0.5 in. 24 in.
S139604 15.2 x 27.9 cm (6 x 11 in.) 0.5 in. 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S139602 Supplier United Scientific™ Supplier No. SSB5X8H
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Heavy base is ideal for holding heavier glassware.

  • Heavy stamped steel bases with black enamel finish feature an added steel plate on the back, which makes them about 50% heavier than regular stamped steel bases.
  • Steel plate also facilitates a sturdier threading of rod into base.
  • Includes a removable, zinc-plated steel rod.
  • Available in multiple sizes and various rod lengths.
  • Suitable for use with most clamps and clamp holders.

Specifications

Material Stamped Steel
Height (Metric) 51 cm
Dimensions (L x W) 12.7 x 20.3 cm (5 x 8 in.)
Length (English) 5 in.
Length (English) Rod 20 in.
Length (Metric) 12.7 cm
Length (Metric) Rod 50.8 cm
Width (English) 20.3 cm
Width (Metric) 8 in.
Diameter (English) Rod 0.38 in.
Diameter (Metric) Rod 9.7 mm
Product Type Support Stand
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.