Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Stamped Steel Support Stand with Rod
SDPSCI_ED

Catalog No. S139598 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (English) Rod:
0.31 in.
0.38 in.
0.5 in.
Length (English) Rod:
18 in.
20 in.
24 in.
36 in.
Dimensions (L x W):
10.2 x 15.2 cm (4 x 6 in.)
12.7 x 20.3 cm (5 x 8 in.)
15.2 x 22.9 cm (6 x 9 in.)
15.2 x 27.9 cm (6 x 11 in.)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Rod Length (English) Rod Dimensions (L x W)
S139598 0.38 in. 20 in. 12.7 x 20.3 cm (5 x 8 in.)
S139597 0.31 in. 18 in. 10.2 x 15.2 cm (4 x 6 in.)
S139599 0.5 in. 24 in. 15.2 x 22.9 cm (6 x 9 in.)
S139600 0.5 in. 36 in. 15.2 x 27.9 cm (6 x 11 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S139598 Supplier United Scientific™ Supplier No. SSB5X8
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

For use with virtually all types of clamps and rings.

  • Stamped steel bases with black enamel finish
  • Includes a removable, zinc-plated steel rod
  • Available in multiple sizes and various rod lengths
  • Suitable for use with most clamps and clamp holders

Specifications

Material Stamped Steel
Height (Metric) 50.8 cm
Dimensions (L x W) 12.7 x 20.3 cm (5 x 8 in.)
Length (English) Rod 20 in.
Length (Metric) Rod 50.8 cm
Diameter (English) Rod 0.38 in.
Diameter (Metric) Rod 9.7 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.