Learn More
United Scientific™ Stamped Steel Support Stand with Rod

Shop All United Scientific Supplies, Inc Products


Description
- Stamped steel bases with black enamel finish
- Includes a removable, zinc-plated steel rod
- Available in multiple sizes and various rod lengths
- Suitable for use with most clamps and clamp holders
Specifications
Specifications
| Material | Stamped Steel |
| Height (Metric) | 91.4 cm |
| Dimensions (L x W) | 15.2 x 27.9 cm (6 x 11 in.) |
| Length (English) Rod | 36 in. |
| Length (Metric) Rod | 91.4 cm |
| Diameter (English) Rod | 0.5 in. |
| Diameter (Metric) Rod | 12.7 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.