Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Stamped Steel Two-hole Support Stand with Rod

Shop All United Scientific Supplies, Inc Products


Click to view available options
Dimensions (L x W):
10.2 x 15.2 cm (4 x 6 in.)
12.7 x 20.3 cm (5 x 8 in.)
15.2 x 22.9 cm (6 x 9 in.)
15.2 x 27.9 cm (6 x 11 in.)
Diameter (English) Rod:
0.31 in.
0.38 in.
0.5 in.
Length (English) Rod:
18 in.
20 in.
24 in.
36 in.
Description
- Stamped steel bases with black enamel finish feature two tapped holes.
- Hole at center of the shorter side is for standard ring stand use.
- Hole at center of the longer side is for applications such as titrations, specific gravity determinations, etc.
- Includes a removable zinc-plated steel rod.
- Available in multiple sizes and various rod lengths.
- Suitable for use with most clamps and clamp holders.
Specifications
Specifications
Material | Stamped Steel |
Height (Metric) | 508 mm |
Dimensions (L x W) | 12.7 x 20.3 cm (5 x 8 in.) |
Length (English) | 5 in. |
Length (English) Rod | 20 in. |
Length (Metric) | 12.7 cm |
Length (Metric) Rod | 50.8 cm |
Width (English) | 8 in. |
Width (Metric) | 20.3 cm |
Diameter (English) Rod | 0.38 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction