Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Stanchion Post Assembly

Catalog No. 17010830
Change view
Click to view available options
Length (English):
48 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-010-830 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-010-830 Supplier Werner Supplier No. SSP47
Add to Cart
Add to Cart

Gives you the versatility to design a 1, 2, or 3-sided guardrail system for Werner stages.

Stanchion post assembly for stage guardrail systems.

  • Use with guardrails, end rails, and toeboards to create 1, 2, 3, or 4 sided guardrail systems

Specifications

Certifications/Compliance ANSI-A10-8-2001, OSHA
Height (English) 3 ft.
Dimensions (L x W x H) 48 x 2.75 x 3 in.
Length (English) 48 in.
Material Aluminum
Model Guard Rail Series
Product Type Ladder Guardrail Assembly
Quantity 1 Ea.
Width (English) 2.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.