Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Stand Alone Discharge Sphere
SCI_ED

Catalog No. S80860 Shop All Eisco Products
Change view
Click to view available options
Class Size:
1 Class
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S80860 1 Class
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80860 Supplier Eisco™ Supplier No. PH982017B
Add to Cart
Add to Cart

Designed to work with Van De Graaff generators, this Stand Alone Discharge Sphere is ideal for any Physics classroom.

  • Stand Alone Discharge Sphere
  • Includes banana plug connector.
  • Separate lead wire with 4 mm banana plugs.
  • Height: 25 in. (64 cm)
  • Diameter: 23 cm
  • PVC rod

Specifications

Grade 9 to Undergraduate
For Use With (Equipment) Van De Graaff Generators
Includes 1 Discharge Sphere, 1 Banana Plug Connector
Diameter (Metric) Outer 23 cm
Class Size 1 Class
Product Type Discharge Sphere
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.