Learn More
Brady™ Stand Here Maintain Social Distance 6 Feet (2 m) Floor Sign
Shop All Brady Corporation ProductsDescription
- Use in areas where lines may form to provide visual guidance of appropriate spacing.
- Made of durable ToughStripe™ Anti-Skid Polyester that includes a rigid, clear overlaminate, and is selectively covered by anti-skid tread.
- Highly visible glossy material resists harsh chemicals and is easy to apply and remove.
- Anti-skid coating helps prevent slips, trips and falls.
Message:
STAND HERE
MAINTAIN SOCIAL DISTANCE 6 FT. / 2 M
Specifications
Specifications
| Material | Polyester |
| Adhesive Type | Rubber |
| Diameter (English) | 17 in. |
| Mounting Type | Self-adhesive |
| Thickness | 0.011 in. |
| Languages | English |
| Product Type | Floor Sign |
| Color | Black on Yellow |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.