Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Stand and Rod Kit PROMO
SCI_ED

Basic laboratory assembly in an economical Stand and Rod Kit.

Supplier:  Eisco™ STDRDPROMO

Catalog No. S02630W25

This item is not returnable. View return policy

Description

Description

Base:

  • Retort base
  • Stamped steel, powder coated
  • Tapped hole receives 10 x 1.5 mm threaded rod
  • Dimensions: 20 x 13 cm (8 x 5 in.)

Rod:

  • Made of high-quality steel
  • Length: 60 cm (23.6 in.)
  • Diamter: 11.9 mm (approx.0.5 in.)
  • Thread: 10 x 1.5 mm
Specifications

Specifications

Steel
2.5 in.
Autoclavable
64 cm
Stand and Rod Assembly
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.