Learn More
Sol-M™ Standard 3-Piece Syringe without Needle
Description
- High-transparency barrel to easily visualize contents
- Silicone lubrication ensures smooth plunger movement
- Plunger backstop that prevents accidental withdrawal of plunger from the barrel
- Large finger grips allow for easy, controlled injections
- Available in Luer Lock, Luer Slip Tip, and Catheter Tip options
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Needle Gauge | No Needle Included |
| Latex Free | Yes |
| Disposable | Single-use |
| Packaging | Blister |
| Volume (Metric) | 5 mL |
| Needle Point Style | No Needle Included |
| For Use With (Equipment) | Hypodermic Needle, Safety Needle, Blunt Fill Needle |
| Connection Type | Slip Tip |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.