Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Standard autosampler vials with cap and septa

Catalog No. 111010792 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
11-101-0792 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-0792 Supplier MilliporeSigma™ Supelco™ Supplier No. Z2917061PAK

Autoclavable, easy to maintain. A vial is used to store or as a closure type,in order to prevent contamination.

TRUSTED_SUSTAINABILITY

Specifications

Description Pre-assembled
Diameter (Metric) Outer 12 mm
Material Clear Glass
Volume (Metric) 2 mL
Septum PTFE/Silicone Septa
Height (Metric) 32 mm
Product Type Screw Thread Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.