Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standard Bench Chemical Fume Hood

Catalog No. 06000581 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
96 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-000-581 60 in.
06-000-580 48 in.
06-000-582 72 in.
06-000-583 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-000-581
Add to Cart
Add to Cart
Request a Quote

Standard Chemical Fume Hood is an innovative and purpose driven product for the research and healthcare industries.

  • The expansive interior is enhanced by a 43 in. tall sight line with a 17 in. high glass observation panel.
  • Includes frameless vertical rising sash with a 28 in. clear sash opening.
  • Easy conversion from CAV to VAV use
  • Chain and Sprocket sash mechanism for ease in operation
  • Tempered glass sash with full-length formed steel handle for a neat, clean appearance and streamline air passage.
  • Stainless steel round duct collar(s)
  • Color: Fisherbrand White
  • Fisherbrand hoods are UL 1805 listed and are tested in accordance to ASHRAE-110.
  • All hoods are pre-wired to a junction box on the roof of the hood with two 120 volt AC 20 amp GFCI receptacles on the side posts, LED strip lighting, 20 amp light switch and a duplex for an alarm on the roof.
  • Each front post and interior end liner is punched and capped for up to five (5) remote control service fittings.
  • The left hand post is punched and covered for a second electrical fixture at the top which may be used for a fan switch or other electrical device. The right post is punched and covered for an alarm.
  • Service fittings, fan switch, work top, cup sink, alarm, and base units must be ordered separately.

Specifications

Product Type Fume Hood
Coating Powder
Lighting Type T8 Fluorescent
Material Painted Steel
Product Line Fisherbrand Lab Furnishings
Air Velocity 80 to 120 FPM
Amperage 20 A
Certifications/Compliance UL 1805
Color White
Depth (English) 35.875 in.
Depth (Metric) 91.1 cm
Dimensions (L x W x H) 35-7/8 x 60 x 57-1/8 in.
Height (English) 57.125 in.
Height (English) Interior 48 in.
Height (English) Sash Opening 28 in.
Height (Metric) 145.1 cm
Height (Metric) Interior 121.9 cm
Height (Metric) Sash Opening 71.1 cm
Hertz 60 Hz
Includes Two 120 V, 20 A GFCI receptacles on the side posts, LED light, 20 A light switch and a duplex for an alarm on the roof
Liner Material Polyglass
Voltage 120 V
Width (English) 60 in.
Width (Metric) 152.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.