Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Standard Cable Ties (50lb, 220N) UL Listed TYPE 21S

Catalog No. 19071041 Shop All 3M Products
Change view
Click to view available options
Color:
Black
Natural
Red
Length (English):
7.6 in.
11.1 in.
14.6 in.
Product Type:
Miniature Cable Tie
Standard Cable Tie
Quantity:
10,000/Cs.
1000/Cs.
2500/Cs.
500/Cs.
5000/Cs.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English) Product Type Quantity
19-071-041 Natural 7.6 in. Standard Cable Tie 10,000/Cs.
19-071-011 Black 7.6 in. Standard Cable Tie 1000/Cs.
19-071-051 Black 7.6 in. Standard Cable Tie 10,000/Cs.
19-071-036 Black 11.1 in. Standard Cable Tie 1000/Cs.
19-071-014 Black 14.6 in. Standard Cable Tie 500/Cs.
19-071-042 Black 14.6 in. Standard Cable Tie 2500/Cs.
19-071-012 Black 14.6 in. Standard Cable Tie 5000/Cs.
19-071-054 Natural 7.6 in. Miniature Cable Tie 1000/Cs.
19-071-038 Natural 11.1 in. Miniature Cable Tie 1000/Cs.
19-071-013 Natural 11.1 in. Standard Cable Tie 5000/Cs.
19-071-016 Natural 14.6 in. Standard Cable Tie 500/Cs.
19-071-018 Natural 14.6 in. Standard Cable Tie 2500/Cs.
19-071-029 Red 7.6 in. Standard Cable Tie 1000/Cs.
19-071-026 Red 11.1 in. Standard Cable Tie 1000/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19-071-041 Supplier 3M™ Supplier No. 7000133460
Add to Cart
Add to Cart

3M™ Cable Ties are used to secure wire bundles and harness components quickly. The flexible design allows the user to slip ties easily under and around cables and harnesses.

  • Self-locking heads lock in any position once threaded
  • Harness components and tie down wire bundles quickly
  • Designed to function in a wide temperature range between -40 to 185°F (-40 to 85°C)
  • Used to bind wires, cables and cords together securely
  • 3M Catalog# CT11BK50-C, CT11BK50-D, CT11NT50-C, CT11NT50-D, CT11RD50-C, CT15BK50-C, CT15BK50-D, CT15NT50-C, CT15NT50-D, CT8BK50-C, CT8BK50-M, CT8NT50-C, CT8NT50-M, CT8RD50-C
TRUSTED_SUSTAINABILITY

Specifications

Product Type Standard Cable Tie
Model CT8NT50-M
Color Natural
Quantity 10,000/Cs.
Material Nylon 6/6
Tensile Strength (English) 50 lb.
Diameter (Metric) 8.1 to 39.4 mm
Dimensions (L x W) 7.6 x 0.18 in.
Length (English) 7.6 in.
Length (Metric) 193 mm
Width (English) 0.18 in.
Width (Metric) 4.6 mm
Thickness (English) 0.054 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.