Learn More
Description
- Self-locking heads lock in any position once threaded
- Harness components and tie down wire bundles quickly
- Designed to function in a wide temperature range between -40 to 185°F (-40 to 85°C)
- Used to bind wires, cables and cords together securely
- 3M Catalog# CT11BK50-C, CT11BK50-D, CT11NT50-C, CT11NT50-D, CT11RD50-C, CT15BK50-C, CT15BK50-D, CT15NT50-C, CT15NT50-D, CT8BK50-C, CT8BK50-M, CT8NT50-C, CT8NT50-M, CT8RD50-C
Specifications
Specifications
| Product Type | Standard Cable Tie |
| Quantity | 10,000/Cs. |
| Description | UV resistant |
| Model | CT8BK50-M |
| Color | Black |
| Material | Nylon 6/6 |
| Tensile Strength (English) | 50 lb. |
| Diameter (Metric) | 8.1 to 39.4 mm |
| Dimensions (L x W) | 7.6 x 0.18 in. |
| Length (English) | 7.6 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.