Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Biotech Supply Standard Flammable Storage Freezer with Natural Refrigerants
GREENER_CHOICESDP

Catalog No. 22651374 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Capacity (English):
14 cu. ft.
17 cu. ft.
20 cu. ft.
Amperage:
3.5 A
6 A
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Amperage
22-651-374 14 cu. ft. 3.5 A
22-651-375 17 cu. ft. 6 A
22-651-376 20 cu. ft. 6 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-651-374 Supplier American Biotech Supply Supplier No. ABTHCFFP14
Add to Cart
Add to Cart
Request a Quote

Freezers utilize ATEX and non-sparking components for the safe storage of flammable substances. All units feature a series of temperature alarms to keep stored products at peak effectiveness. These freezers come equipped with keyed door locks, interior shelving, probe access, and microprocessor temperature controllers.

Standard Flammable Storage Freezer with Natural Refrigerants utilizes ATEX and non-sparking components for the safe storage of flammable substances. All units feature a series of temperature alarms to keep stored products at peak effectiveness as well as a two year parts and labor warranty.

  • Microprocessor Temperature Controller
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Interior shelving
  • Probe access port (3/8 in.)
  • Keyed door lock
  • High density urethane foam cabinet and door insulation
  • ETL listed
  • Natural, hydrocarbon refrigerant

Specifications

Type Flammable Freezer
Capacity (English) 14 cu. ft.
Capacity (Metric) 396 L
Temperature Range -15°C to -25°C
Door Style Solid Swing
No. of Doors 1
Hinge Side Right
Cabinet Material Scratch-resistant Painted Steel
Insulation Polyurethane Foam
Interior Plastic
Exterior Finish Powder-coated Steel
Shelves 6 Fixed
Certifications/Compliance cULus
Style Upright
Casters No
Color White
Condenser Type Fan-forced
Warranty Two Year Parts and Labor Warranty
Defrost Manual
Amperage 3.5 A
Plug Type NEMA 5-15 P
Voltage 115 V
Compressor Bottom-mounted
Refrigerant Natural, Hydrocarbon
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.