Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Standard Fluid Transfer Assembly Extension Set
GREENER_CHOICE

Catalog No. SH3107901
Change view
Click to view available options
Tubing Style:
12.7mm (1/2 in) ID C-Flex 374
3.2mm (1/8 in) ID C-Flex 374
6.35mm (1/4 in) ID C-Flex 374
9.52mm (3/8 in) ID C-Flex 374
Tubing Size:
1 m (3.25 ft)
2.5 m (8.2 ft)
5 m (16.4 ft)
Dimensions:
1/2 in. ID x 1/8 in. wall
1/4 in. ID x 1/16 in. wall
1/4 in. ID x 3/32 in. wall
1/8 in. ID x 1/16 in. wall
3/8 in. ID x 1/8 in. wall
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Style Tubing Size Dimensions
SH3107901 3.2mm (1/8 in) ID C-Flex 374 1 m (3.25 ft) 1/8 in. ID x 1/16 in. wall
SH3108303 12.7mm (1/2 in) ID C-Flex 374 5 m (16.4 ft) 1/2 in. ID x 1/8 in. wall
SH3107902 3.2mm (1/8 in) ID C-Flex 374 2.5 m (8.2 ft) 1/8 in. ID x 1/16 in. wall
SH3107903 3.2mm (1/8 in) ID C-Flex 374 5 m (16.4 ft) 1/8 in. ID x 1/16 in. wall
SH3108001 6.35mm (1/4 in) ID C-Flex 374 1 m (3.25 ft) 1/4 in. ID x 1/16 in. wall
SH3108002 6.35mm (1/4 in) ID C-Flex 374 2.5 m (8.2 ft) 1/4 in. ID x 1/16 in. wall
SH3108003 6.35mm (1/4 in) ID C-Flex 374 5 m (16.4 ft) 1/4 in. ID x 1/16 in. wall
SH3108101 6.35mm (1/4 in) ID C-Flex 374 1 m (3.25 ft) 1/4 in. ID x 3/32 in. wall
SH3108102 6.35mm (1/4 in) ID C-Flex 374 2.5 m (8.2 ft) 1/4 in. ID x 3/32 in. wall
SH3108103 6.35mm (1/4 in) ID C-Flex 374 5 m (16.4 ft) 1/4 in. ID x 3/32 in. wall
SH3108201 9.52mm (3/8 in) ID C-Flex 374 1 m (3.25 ft) 3/8 in. ID x 1/8 in. wall
SH3108202 9.52mm (3/8 in) ID C-Flex 374 2.5 m (8.2 ft) 3/8 in. ID x 1/8 in. wall
SH3108203 9.52mm (3/8 in) ID C-Flex 374 5 m (16.4 ft) 3/8 in. ID x 1/8 in. wall
SH3108301 12.7mm (1/2 in) ID C-Flex 374 1 m (3.25 ft) 1/2 in. ID x 1/8 in. wall
SH3108302 12.7mm (1/2 in) ID C-Flex 374 2.5 m (8.2 ft) 1/2 in. ID x 1/8 in. wall
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. SH3107901 Supplier Thermo Scientific™ Supplier No. SH31079.01
Add to Cart
Add to Cart

Simplify process connectivity and enable greater efficiency for most upstream and downstream process operations.

Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard Labtainer BPCs, Productainer BPCs, single-use bioreactors, mixers, and fermentors right on the shop floor to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process. Designed to aid many common shop floor processes such as sampling, transfer, and filling, a fit-for-purpose solution in the required tubing size and length can be easily selected from these designs.

  •  One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
  • Multiple manufacturing sites ensure security in product supply
  • Produced under cGMP conditions in ISO 7 clean areas to ensure a high level of quality
  • Characterized using ISO, USP, EP, and ASTM test methods to validate performance
TRUSTED_SUSTAINABILITY

Specifications

Dimensions 1/8 in. ID x 1/16 in. wall
Content And Storage Approved for storage at ambient conditions (15°C to 30°C).
Tubing Style 3.2mm (1/8 in) ID C-Flex 374
Tubing Size 1 m (3.25 ft)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.