Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Standard Infection Prevention PPE Isolation Cart

Catalog No. 22505244
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-505-244 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-244 Supplier Marketlab Supplier No. CT2000000
Add to Cart
Add to Cart

Customizable storage designed for isolation areas.

  • All four drawers have storage between the dispensing fronts for extra supplies
  • Dispense PPE directly from the front of each drawer for easy access
  • The top surface serves as a practical additional work area
  • Integrated handle promotes easy, comfortable maneuvering
  • 5 in. medical grade casters enable durability and quiet movement (2 locking)
  • Durable polycarbonate drawer faces are virtually unbreakable
  • 1-year limited warranty

Specifications

Color White
Depth (English) 15.37 in.
Width (English) 23.75 in.
Height (English) 54.37 in.
Holds PPE
Material Aluminum
No. of Compartments 4
Product Style Side Loading
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.