Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ Standard Insulated Heating Tapes
SDP

Catalog No. 10067051
Change view
Click to view available options
Length (English):
24 in.
48 in.
72 in.
96 in.
Wattage:
105w
210w
310w
420w
620w
830w
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Wattage
10-067-051 96 in. 420w
10-067-052 24 in. 210w
10-067-055 96 in. 830w
10-067-048 24 in. 105w
10-067-050 72 in. 310w
10-067-053 48 in. 420w
10-067-049 48 in. 210w
10-067-054 72 in. 620w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 10-067-051 Supplier BriskHeat™ Supplier No. B00051080
Add to Cart
Add to Cart

  • High temperatures and rapid thermal response. Maximum exposure temperatures up to 900°F (482°C)
  • Perfect for a wide range of applications including heating laboratory apparatus, glass, temporary heat, and more!
  • Exceptional flexibility and durability
  • Wide range of sizes
  • Suitable for non-conductive electrical surfaces only (i.e. glass)
  • Includes 9 in. (230mm) long high temperature tie downs for easy installation

  • Fiberglass knitted and braided construction
  • Multi-stranded resistance wire for increased durability and flexibility
  • Power density: 8.6watts/in2 (0.020 watts/mm2)
  • Temperature controller required
24 in. (610mm) power leads with:
  • 120VAC: Separable standard 2-prong power plug
  • 240VAC: Bare wire connection

Compliance

RoHS compliant

Specifications

Certifications/Compliance RoHS
Voltage 120 V
Length (English) 96 in.
Wattage 420w
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.