Learn More
BriskHeat™ Standard Insulated Heating Tapes

Description
- High temperatures and rapid thermal response. Maximum exposure temperatures up to 900°F (482°C)
- Perfect for a wide range of applications including heating laboratory apparatus, glass, temporary heat, and more!
- Exceptional flexibility and durability
- Wide range of sizes
- Suitable for non-conductive electrical surfaces only (i.e. glass)
- Includes 9 in. (230mm) long high temperature tie downs for easy installation
- Fiberglass knitted and braided construction
- Multi-stranded resistance wire for increased durability and flexibility
- Power density: 8.6watts/in2 (0.020 watts/mm2)
- Temperature controller required
- 120VAC: Separable standard 2-prong power plug
- 240VAC: Bare wire connection
Compliance
RoHS compliant
Specifications
Specifications
| Certifications/Compliance | RoHS |
| Voltage | 120 V |
| Length (English) | 48 in. |
| Wattage | 420w |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.