Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Yamato Standard Laboratory Use Sterilizer With Dryer

Catalog No. 14515103 Shop All Yamato Scientific America Inc. Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
20 L
32 L
47 L
Model:
SM201
SM301
SM311
SM501
SM511
Electrical Requirements:
AC115V, 13A
AC115V, 15A
AC220V, 9.5A
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model Electrical Requirements
14-515-103 32 L SM311 AC220V, 9.5A
14-515-100 20 L SM201 AC115V, 13A
14-515-102 32 L SM301 AC115V, 15A
14-515-104 47 L SM501 AC115V, 15A
14-515-105 47 L SM511 AC220V, 9.5A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 14-515-103 Supplier Yamato Supplier No. SM311
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

High performance, fully automatic sterilization from start to finish with high pressure steam sterilization and drying steps

  • Drying carried out with an interactive key input system
  • Quick sample drying capability makes samples ready to use right after sterilization
  • Drying temperature can be set according to sample material, quantity, etc
  • Timer range from 1 to 999 hrs
  • Drain bottle water level can be quickly confirmed on front panel level indicator
  • Drain valve located in front for easy access
  • Absence of protrusions in sterilization chamber makes insertion and removal of baskets, and other items quick and easy
  • Self-diagnostic functions make operation safer and error recovery quicker
  • Condensation collector neutralizes high temperature exhaust steam safely

Specifications

Amperage 9.5 A
Depth (English) Inside 17.5 in.
Depth (English) Outside 20.8 in.
Depth (Metric) Outside 530 mm
Depth (Metric) Inside 445 mm
Diameter (English) Interior 11.8 in.
Diameter (Metric) Interior 300 mm
Capacity (English) 8.4 gal.
Capacity (Metric) 32 L
For Use With (Application) Standard Laboratory Use
Height (English) Exterior 38.1 in.
Height (Metric) Exterior 968 mm
Model SM311
Product Type Sterilizer with Dryer
Temperature (English) 221°F to 262.4°F (Sterilization), 302°F to 356°F (Drying)
Temperature (Metric) 105°C to 128°C (Sterilization), 150°C to 180°C (Drying)
Weight (English) 176.3 lb.
Display Digital display by green LED
Weight (Metric) 80 kg
Electrical Requirements AC220V, 9.5A
Includes 2 pcs. stainless steel mesh basket, Drain board x 1, chemical indicator strips (30 strips) x 1, drain bottle x 1, condensation collection container with magnetic bracket x 1
Material Stainless Steel (Chamber)
Operating Pressure 0.2 MPa
Voltage 220 V
Wattage 1.7 kw (Sterilization); 1.5 kw (Drying)
Width (English) Exterior 17.3 in.
Width (Metric) Exterior 440 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.