Learn More
Guardian Protective Wear Standard Length Jackets
Specifications
Specifications
| Size | X-Large |
| Material | Nylon, Polyurethane |
| Color | Yellow |
| Closure Type | Snap |
| Certifications/Compliance | NFPA 701 |
| Hood Type | Attached |
| Style | Standard length |
| Size (English) Chest | 48 to 50 in. |
| Size (Metric) Chest | 121.9 to 127 cm |
| Length (English) Sleeve | 37 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.