Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Boekel Scientific™ Standard Lighted Tissue Floatation Bath
GREENER_CHOICESDP

Catalog No. 1546481 Shop All Boekel Scientific Products
Change view
Click to view available options
Certifications/Compliance:
UL61010-1, CSA C22.2, CE
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance
15-464-81 UL61010-1, CSA C22.2, CE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 15-464-81 Supplier Boekel Scientific™ Supplier No. 1457022
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Eliminates wrinkles and distortion during preparation of paraffin embedded tissue sections.

  • Precision temperature controlled
  • Digital microprocessor control with safety over temperature protection
  • L.E.D. illuminated black background with transparent Pyrex™ dish for specimen visualization
  • Non-volatile memory retains last temperature set point after power off/on
  • Deluxe Model
  • Includes slide dryer and tissue orienter blocks

Specifications

Controller Type Digital Microprocessor
Certifications/Compliance UL61010-1, CSA C22.2, CE
For Use With (Equipment) Histology Equipment
Temperature Range 5°C to 65°C
Type Standard Lighted Tissue Flotation Bath
Display LED
For Use With (Application) Eliminates wrinkles and distortion during preparation of paraffin embedded tissue sections
Includes Removable Pyrex dish
Temperature Accuracy ±1°C
Length (English) 14.25 in.
Length (Metric) 36.2 cm
Width (English) 14.25 in.
Width (Metric) 36.2 cm
Height (English) 4.5 in.
Height (Metric) 11.4 cm
Depth (English) 14.25 in.
Depth (Metric) 36.2 cm
Weight (English) 10.5 lb.
Weight (Metric) 4.7 kg
Electrical Requirements 230 V 50/60 Hz
Voltage 230 VAC
Wattage 272 W
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.