Learn More
Description
- Made of standard grade stainless steel
Specifications
Specifications
| Blade Material | Stainless Steel |
| Product Type | Lister Bandage Scissors |
| Blade Style | Angled (45°) |
| Color Code | Gray |
| Color-coded | No |
| Grade | Standard |
| Handle Material | Stainless Steel |
| Length (English) | 5.5 in. |
| Length (Metric) | 13.97 cm |
| Material | Stainless Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
