Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO Standard MA Legal for Trade Precision Balance

Catalog No. 01804237 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
120 g
220 g
520 g
620 g
1200 g
2200 g
3.2 kg
4.2 kg
Readability:
1 mg
10 mg
Model:
MA1002/A
MA103/A
MA2002/A
MA203/A
MA3002/A
MA4002/A
MA503/A
MA602/A
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model
01-804-237 1200 g 10 mg MA1002/A
01-804-247 120 g 1 mg MA103/A
01-804-245 220 g 1 mg MA203/A
01-804-241 520 g 1 mg MA503/A
01-804-239 620 g 10 mg MA602/A
01-804-235 2200 g 10 mg MA2002/A
01-804-233 3.2 kg 10 mg MA3002/A
01-804-231 4.2 kg 10 mg MA4002/A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01-804-237 Supplier METTLER TOLEDO Supplier No. 30697444
Add to Cart
Add to Cart

METTLER TOLEDO Standard MA Legal for Trade Precision Balances are highly accurate, simple to operate and built with high quality materials for proven long lasting performance.

The precise weigh cell and internal adjustment provide accurate results. Intuitive onscreen guidance within the LCD hybrid touchscreen allows you to easily navigate through 10 built in applications and manage weighing data. The metal base and overload protection defend the balance against rough handling in any weighing environment.

MA Precision Balances include:

  • Internal adjustment
  • LCD hybrid touchscreen
  • 10 built-in applications
  • Statistical data analysis
  • OIML/NTEP approved
  • Front level indicator
  • Metal base, PBT top housing
  • Overload protection
  • 2 interfaces: USB-A, RS232
  • Bluetooth option

The MA Balance is the successor to the ME-T Balance. See how it ranks among our balance lines:

  • XPR Excellence Precision Balances
  • MX Advanced Precision Balances
  • MR Advanced Precision Balances
  • MA Standard Precision Balances
  • ME Standard Precision Balances
  • LA Standard Precision Balances
TRUSTED_SUSTAINABILITY

Specifications

Connection Type USB-A, RS232
Capacity 1200 g
Display Type Touchscreen
Readability 10 mg
Material Metal, PBT
Model MA1002/A
Stabilization Time 1 sec.
Type Precision Balance
Electrical Requirements 100/240 V, 50/60 Hz
Legal for Trade Class II
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.