Learn More
Description
- Replacement or add-on manipulator arms for existing stereotaxic
- Universal joint allows the investigator to change the angle of the probe up to 90° in either the antero-posterior or medio-lateral planes
- Locking mechanism will hold any angle position without slippage
- Provides an absolute lock at 90° vertical
- Easy-to-Read Scales
- Numerals on the scales are larger
- Scale lines are laser engraved to allow finest possible permanent marking of scales on all 3 axes
- Precise alignment with facing vernier scales gives accurate resolution to 0.1 mm
- Smooth Movements
- Exclusive, triple lead screws on these manipulators allow the fastest positioning possible
- Consistent with lining up the scales easily at a given coordinate
- Swing joint allows the investigator to conveniently swing the manipulator arm and probe out of the way for performing a procedure – then reliably return the probe to the same point
- Convenince for Electrophysiology - Integral brass bushings in the manipulator arm allow grounding directly to the closest metal on the manipulator arm—even the probe holder.
Specifications
Specifications
| For Use With (Application) | Neuroscience |
| Size | 2 axes |
| Model | Left |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
