Learn More
Description
Experience a range of innovative features to enhance your work.
- Microprocessor temperature control
- Array of temperature alarms
- Keyed door locks
- Probe access
- Natural hydrocarbon refrigerants
Our Standard line provides multi-functional benefits in a cost-effective design. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Specifications
Specifications
| Type | Refrigerator |
| Capacity (English) | 16 cu. ft. |
| Capacity (Metric) | 453 L |
| Temperature Range | 2°C to 8°C |
| Door Style | Solid Swing |
| No. of Doors | 1 |
| Shelves | 3 |
| Cabinet Material | Scratch-resistant Painted Steel |
| Exterior Finish | Powder-coated Steel |
| Certifications/Compliance | ETL Listed |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

