Learn More
Sol-M™ Standard Syringe Convenience Tray
Description
- Variety of sizes from 1 to 60 mL
- Clear, bold graduations for accurate filling and dosing
- Sterile trays for convenient filling and use
- Available with safety-engineered syringes
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Needle Gauge | No Needle Included |
| Latex Free | Yes |
| Disposable | Single-use |
| Packaging | Convenience Tray |
| Volume (Metric) | 5 mL |
| Needle Point Style | No Needle Included |
| For Use With (Equipment) | Hypodermic Needle, Safety Needle, Blunt Fill Needle |
| Connection Type | Luer Lock |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.