Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-M™ Standard Syringe Convenience Tray

Catalog No. p-200000206
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
5 mL
20 mL
30 mL
60 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-024-345 1 mL
22-024-346 3 mL
22-024-350 5 mL
22-024-357 20 mL
22-024-358 30 mL
22-024-359 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 22-024-345 Supplier Sol-M™ Supplier No. P180011T
Add to Cart
Add to Cart
This item is not returnable. View return policy

Available in both safety and standard syringes, the convenience trays are intended to be used in pharmacies to aid with batch-filling.

  • Variety of sizes from 1 to 60 mL
  • Clear, bold graduations for accurate filling and dosing
  • Sterile trays for convenient filling and use
  • Available with safety-engineered syringes

Specifications

Autoclavable Not Autoclavable
Material Polypropylene
Needle Gauge No Needle Included
Latex Free Yes
Disposable Single-use
Packaging Convenience Tray
Volume (Metric) 1 mL
Needle Point Style No Needle Included
For Use With (Equipment) Hypodermic Needle, Safety Needle, Blunt Fill Needle
Connection Type Slip Tip
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.