Learn More
Description
- Clips securely hold conical joints under pressure without damaging glass
- Made from polyoxymethylene (POM) acetal resin
- Resistant to concentrated alkalis and dilute acids
- Not resistant to halogen gases and concentrated acids
- Maximum Temperature: 302°F (150°C)
Specifications
Specifications
| Quantity | 27/Pk. |
| Type | Standard Taper Clip Assortment |
| Material | POM |
| For Use With (Application) | Securely holding conical joints under pressure |
| Temperature (Metric) Resistant | 150°C |
| Temperature (English) Resistant | 302°F |
| Color | Assorted |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.