Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standard-Top Serological Pipets
SDP

Catalog No. 13675C Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
0.1 mL
0.2 mL
0.5 mL
1 mL
2 mL
Accuracy:
±0.005 mL
±0.008 mL
±0.01 mL
±0.02 mL
Color:
Black
Green
Red
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Accuracy Color
13-675C 0.2 mL ±0.008 mL Black
13-675G 1 mL ±0.02 mL Red
13-675H 2 mL ±0.02 mL Green
13-675F 1 mL ±0.02 mL Yellow
13-675D 0.5 mL ±0.01 mL Yellow
13-675A 0.1 mL ±0.005 mL White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13-675C

Provide fast, uniform flow times.

Accuracy printed on each pipet

  • Borosilicate glass, permanent amber markings
  • Tuf-Temp™ treated to reduce chipping

  • Pipets 13-675D and 13-675E are recommended for VDRL test

Order Info

For 5, 10, and 25mL pipets, see Fisherbrand Cotton-Plug Top Pipets.

Compliance

Calibrated To Deliver/Blow Out. Meet requirements of ASTM™ E 1044-96, Style I-General-Purpose Top.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.008 mL
Certifications/Compliance ASTM E1044-96
Material Borosilicate Glass
Graduated Yes
Graduations 0.01 mL
Packaging Type Standard Pack
Volume (English) 0.006 oz.
Color Black
Volume (Metric) 0.2 mL
Type Serological Pipet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.