Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Standard Traffic Signs

Catalog No. 19017686 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, White
Black, Yellow
Red, White
White, Red
Dimensions (L x W):
18 x 18 in.
24 x 18 in.
30 x 30 in.
Displayed Text:
Do Not Enter
Enter Only
One Way
One Way Do Not Enter
Railway Crossing
Stop
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Displayed Text
19-017686 Black, White 24 x 18 in. One Way Do Not Enter
19-041-960 Black, Yellow 30 x 30 in. Railway Crossing
19-017681 White, Red 30 x 30 in. Stop
19-017-640 Black, White 24 x 18 in. One Way
19-017-635 Red, White 30 x 30 in. Do Not Enter
19-017-639 Black, White 18 x 18 in. Enter Only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 missing translation for 'options'
Catalog No. 19-017686 missing translation for 'mfr' Brady™ missing translation for 'supplierNo' 94199
Add to Cart
Add to Cart

Meet MUTCD specifications

  • Designed to meet Manual Uniform Traffic Control Devices (MUTCD) specifications
  • Made with B-959 reflective sheeting on aluminum

Specifications

Dimensions (L x W) 24 x 18 in.
Color Black, White
Certifications/Compliance MUTCD
Width (Metric) 45.72 cm
Displayed Text One Way Do Not Enter
Length (English) 24 in.
Width (English) 18 in.
Includes Reflective sheeting
Length (Metric) 60.96 cm
Material Aluminum
Type Standard Traffic Sign
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.