Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Biotech Supply Standard Upright Chromatography Refrigerators with Glass Door
GREENER_CHOICESDP

Catalog No. 22651465 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Capacity (English):
23 cu. ft.
26 cu. ft.
33 cu. ft.
36 cu. ft.
49 cu. ft.
69 cu. ft.
72 cu. ft.
Door Style:
Sliding
Swing
No. of Doors:
1
2
3
Shelves:
12 Adjustable
4 Adjustable
8 Adjustable
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Door Style No. of Doors Shelves
22-651-465 36 cu. ft. Swing 2 8 Adjustable
22-651-462 23 cu. ft. Swing 1 4 Adjustable
22-651-463 26 cu. ft. Swing 1 4 Adjustable
22-651-464 33 cu. ft. Sliding 2 8 Adjustable
22-651-467 49 cu. ft. Swing 2 8 Adjustable
22-651-468 69 cu. ft. Sliding 3 12 Adjustable
22-651-469 72 cu. ft. Swing 3 12 Adjustable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 22-651-465 Supplier American Biotech Supply Supplier No. ABTHCCS36
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These specialized refrigerators provide a versatile solution for your chromatography needs, providing multifunctional features in a cost-effective design.

An interior duplex electrical outlet and a side wall port hole simplify the setup and operation of laboratory procedure.

  • Digital touchscreen controller
  • Microprocessor temperature control
  • Alarm system
  • Duplex electrical outlet and side wall port
  • Natural hydrocarbon refrigerant

Specifications

Type Chromatography Refrigerator
Capacity (English) 36 cu. ft.
Capacity (Metric) 1019 L
Temperature Range 1°C to 10°C
Temperature Sensor Microprocessor Temperature Controller
Temperature Stability ±0.1°C
Refrigerant Natural Hydrocarbon Refrigerant
Door Style Swing
No. of Doors 2
Door Material Glass
Shelves 8 Adjustable
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish White Powder-coated
Insulation Urethane
Interior White
Certifications/Compliance ETL
Style Upright
Display Digital Display
Casters Yes
Condenser Type Fan-forced
Warranty Two Year Parts and Labor, Three Year Compressor Parts
Defrost Cycle
Monitoring Options Alarms, Remote Alarm Contacts
Access Security Key Lock
Compressor Bottom-mounted
Amperage 4.5 A
Plug Type NEMA 5-15 P
Voltage 115 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.