Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Biotech Supply Standard Upright Laboratory Refrigerator with Sliding Glass Door
GREENER_CHOICESDP

Catalog No. 22651437 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Capacity (English):
33 cu. ft.
47 cu. ft.
69 cu. ft.
No. of Doors:
2
3
Shelves:
12 Adjustable
8 Adjustable
Amperage:
4.5 A
7.5 A
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) No. of Doors Shelves Amperage
22-651-437 33 cu. ft. 2 8 Adjustable 4.5 A
22-651-439 47 cu. ft. 2 8 Adjustable 4.5 A
22-651-441 69 cu. ft. 3 12 Adjustable 7.5 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-651-437 Supplier American Biotech Supply Supplier No. ABTHCLS33
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

These glass door laboratory refrigerators offer professional cold storage for scientific and industrial settings, providing multifunctional features in a cost-effective design.

  • Microprocessor temperature controller
  • Audible and visual temperature alarms
  • Forced draft circulation
  • Probe access port
  • Natural hydrocarbon refrigerant

Specifications

Type Laboratory Refrigerator
Capacity (English) 33 cu. ft.
Capacity (Metric) 934 L
Temperature Range 1°C to 10°C
Temperature Sensor Microprocessor Temperature Controller
Temperature (Setpoint) 1°C to 10°C
Temperature Stability ±0.1°C
Refrigerant Natural Hydrocarbon Refrigerant
Door Style Sliding
No. of Doors 2
Door Material Glass
Shelves 8 Adjustable
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish White Powder-coated
Insulation Urethane
Interior White
Certifications/Compliance ETL
Style Upright
Display Digital Display
Casters Yes
Color White
Condenser Type Fan-forced
Ports Probe Access Port
Warranty One Year Parts and Labor, Four Year Compressor Parts
Defrost Cycle
Min. Clearance 83 in.
Monitoring Options Alarms, Remote Alarm Contacts
Access Security Key Lock
Compressor Bottom-mounted
Amperage 4.5 A
Plug Type NEMA 5-15 P
Voltage 115 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.