Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CPC™ Standard-Volume Quick-Disconnect Inline and Panel-Mount Hose-Barb Bodies

Catalog No. 0511225 Shop All Colder Products Company Products
Change view
Click to view available options
For Use With:
3.2mm
6.4mm
9.5mm
Material:
Acetal
Buna-N
EPDM
Polypropylene
Overall Length (Metric):
33 to 45 mm
36 to 41.9 mm
41 to 45.7 mm
42.4 mm
45 to 49.5 mm
49.7 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With Material Overall Length (Metric)
05-112-25 9.5mm Acetal 45 to 49.5 mm
05-112-15 6.4mm Buna-N 41 to 45.7 mm
05-112-31 3.2mm EPDM 42.4 mm
05-112-14 3.2mm Buna-N 36 to 41.9 mm
05-112-37 6.4mm EPDM 49.7 mm
05-112-38 9.5mm Polypropylene 49.7 mm
05-112-36 9.5mm EPDM 33 to 45 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 05-112-25 Supplier CPC™ Supplier No. PLCD17006

For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

  • Colder thumb latch
  • Integral terminal
  • Clicks when connected
  • Compatible
  • One-hand connection and disconnection
  • Fewer leak points, shorter assemblies, and faster installations

Specifications

Diameter (English) Inner 0.375 in.
Material Acetal
Overall Length (English) 1.8 to 1.95 in.
Overall Length (Metric) 45 to 49.5 mm
For Use With 9.5mm
Min. Operating Temperature (English) -40°F
Min. Operating Temperature (Metric) -40°C
Height (Metric) 23.8 mm
Height (English) 0.94 in.
Includes Shut-off valves
Color White
Maximum Pressure 120 psi
Max. Operating Temperature (English) 180°F
Max. Operating Temperature (Metric) 82°C
Product Type Hose Barb Valved In-line Coupling Body
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.