Learn More
CPC™ Standard-Volume Quick-Disconnect Inline and Panel-Mount Hose-Barb Bodies
Shop All Colder Products Company ProductsDescription
Body and insert flow sizes must match, but tubing I.D. sizes can be different.
Specifications
Specifications
| Diameter (English) Inner | 0.125 in. |
| Material | EPDM |
| Overall Length (English) | 1.67 in. |
| Overall Length (Metric) | 42.4 mm |
| For Use With | 3.2mm |
| Min. Operating Temperature (English) | 32°F |
| Min. Operating Temperature (Metric) | 0°C |
| Height (Metric) | 22.6 mm |
| Height (English) | 0.89 in. |
| Includes | Shut-off valves |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.