Learn More
PIP™ Standard Weight 20 GSM SBP Pant with Elastic Waist
Shop All Protective Industrial Products Inc. ProductsDescription
- Elastic waistband for comfort.
- Wide leg opening for easy donning.
- Designed for a roomy fit.
- High level of comfort and breathability
- Perfect when full protection is not needed.
Specifications
Specifications
| Size | 2X-Large |
| Gender | Unisex |
| Material | Spunbond Polypropylene |
| Color | White |
| Ankle Style | Open |
| Seam Type | Serged |
| No. of Pockets | None |
| Disposable | Single-use |
| Latex Free | No |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.