Learn More
Description
- Standing Height = 35.1 in. Tall
- Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance
- Drawer suspension 100 lb. full extension
Specifications
Specifications
| Product Type | Tall Cabinet |
| Color | White |
| Material | Painted Steel |
| Depth (Metric) | 55.9 cm |
| For Use With (Application) | Base Cabinet |
| Finish | Painted Steel |
| Height (English) | 35.1 in. |
| Cabinet Type | Base Cabinet |
| Certifications/Compliance | SEFA 8P |
| Depth (English) | 22 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
