Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standing Height Polypropylene Base Cabinet with Drawers

Catalog No. 06000913 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
18 in.
24 in.
36 in.
48 in.
No. of Drawers:
4
6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) No. of Drawers
06-000-913 48 in. 6
06-000-910 18 in. 4
06-000-911 24 in. 4
06-000-912 36 in. 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-000-913
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Fisherbrand™ Standing Height Polypropylene Base Cabinet with Drawers are suitable for highly corrosive environments as well as for laboratories where contamination can be detrimental to trace metal analysis.

  • Cabinets are SEFA 8P compliant and manufactured from non-metallic stress relieved white polypropylene
  • Cabinet surface resists chipping & cracking and there are no surface coatings that will show scratches or marks

Specifications

Product Type Base Cabinet
Width (Metric) 121.9 cm
Color White
Width (English) 48 in.
No. of Drawers 6
Warranty None
Depth (Metric) 55.9 cm
Cabinet Type Base Cabinet
Certifications/Compliance SEFA 8 P
Depth (English) 22 in.
Height (English) 36 in.
Height (Metric) 91.4 cm
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.