Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standing Height Stainless Steel Cabinet, Left Hinged
GREENER_CHOICE

Catalog No. 06000524 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
18 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-000-524 18 in.
06-000-525 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-000-524
Add to Cart
Add to Cart
Request a Quote

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

  • Stainless steel cabinets are made of type #304 stainless steel with #4 finish
  • All door and combination cabinets have a removable back and drawer cabinets have a cutout for service access.

Specifications

Width (English) 18 in.
No. of Shelves 1
Width (Metric) 45.7 cm
Warranty 2 years
Depth (English) 22 in.
Height (Metric) 89.2 cm
Hinge Side Left
No. of Doors 1
No. of Drawers 1
Cabinet Type Standing Height
Depth (Metric) 55.9 cm
Height (English) 35.1 in.
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.